Shop All Pressure Washer Parts
Mosmatic
Carwash Boom
Mfr # 66.069
Zoro # G008664560
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes 90 Degrees swivel, inline swivel, insulation, Internal hose
- Overall Length 98 in
- Features 360 Degree Smooth Rotation, A Few Examples are Car Wash, Food Processing, Mining and Manufacturing, A Real All-Around Product with Versatile Applications Anywhere Liquids, Air or Gas are Used, Multiple Industrial Applications, Sealed Bearing Design, The Classic Straight Ceiling Boom Has Uses in Many Industrial Fields
- Maximum Operating Pressure 4,000 psi
Product Information
- Brand Mosmatic
- MFR # 66.069
- Zoro # G008664560
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Overall Length | 98 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Details
Item | Carwash Boom |
Material | Stainless Steel |
Includes | 90 Degrees swivel, inline swivel, insulation, Internal hose |
Features | 360 Degree Smooth Rotation, A Few Examples are Car Wash, Food Processing, Mining and Manufacturing, A Real All-Around Product with Versatile Applications Anywhere Liquids, Air or Gas are Used, Multiple Industrial Applications, Sealed Bearing Design, The Classic Straight Ceiling Boom Has Uses in Many Industrial Fields |
Maximum Operating Pressure | 4,000 psi |
Maximum Operating Temperature | 250 Degrees F |
Outlet Connection Type | NPTF |
Inlet Connection Type | NPTF |
Finish | Polished |
Product Type | Ceiling Boom |
Description
Carwash Boom, Product Type Ceiling Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Wrap & Bandage Holder (10359)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- E-Z-GO Brake Shoe Set, PK2 (23364G1)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1010-X)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- MOSMATIC Rotary Surface Cleaner with Handles (78.274)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.506)
- MOSMATIC Rotary Surface Cleaner with Handles (80.771)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.508)
- CHAPIN Fan Nozzle .30 gpm (6-5937)
- Mosmatic Pressure Washer Parts