Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 5/16" Case Hardened Steel, Black Oxide Finish
Mfr # SP-01
Zoro # G9870303
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Dia. 3/4"
- Male I.D. .343 in
- Female I.D. .375 in
Product Information
- Brand Morton
- MFR # SP-01
- Zoro # G9870303
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 5/16" |
Outside Dia. | 3/4" |
Radius | 1 in |
Details
Item | Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Male I.D. | .343 in |
Female I.D. | .375 in |
Thickness | 1/4" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Rockwell Hardness | Light Case C48 |
Thickness Tolerance | 0.03 |
Description
Self Aligning Washer Set, Case Hardened Black Oxide Finish, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2343)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.080.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.060.0070)
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MORTON Washer, Fits Bolt Size 1-1/4" Case Hardened Steel, Black Oxide Finish (SP-8)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- Morton Spherical Washers