Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 3/8" Case Hardened Steel, Black Oxide Finish
Mfr # SP-1
Zoro # G9869463
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Dia. 7/8"
- Male I.D. .406 in
- Female I.D. .437 in
Product Information
- Brand Morton
- MFR # SP-1
- Zoro # G9869463
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 3/8" |
Outside Dia. | 7/8" |
Radius | 1 1/4 in |
Details
Description
Self Aligning Washer Set, Case Hardened Black Oxide Finish, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 36 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006236)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1in Zinc Plated Steel 100PK (9000367)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- MORTON Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish (SP-0SS)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MORTON Washer, Fits Bolt Size 1-3/4" Case Hardened Steel, Black Oxide Finish (SP-11)
- MORTON Washer, Fits Bolt Size 1/2" Stainless Steel, Plain Finish (SP-2SS)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- Morton Leveling Washers