Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish
Mfr # SP-7SS
Zoro # G9870312
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Dia. 2-1/4"
- Male I.D. 1.187 in
- Female I.D. 1.25 in
Product Information
- Brand Morton
- MFR # SP-7SS
- Zoro # G9870312
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/8" |
Outside Dia. | 2-1/4" |
Radius | 3 in |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | 1.187 in |
Female I.D. | 1.25 in |
Thickness | 1/2" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Rockwell Hardness | B83 |
Thickness Tolerance | 0.03 |
Description
- •Self Aligning Washer Set, Convex and Concave
- •303 Stainless Steel
- •Angle of Correction is 2-3 Degrees
- •Precision Machined Sets
- •Also called Self Aligning Washers
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L475TFE10R20N)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0500)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M4-0.70 (5403-4)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- MORTON Washer, Fits Bolt Size 1-3/4" Case Hardened Steel, Black Oxide Finish (SP-11)
- MORTON Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish (SP-3)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- MORTON Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish (SP-11SS)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MORTON Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish (SP-0SS)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- Morton Spherical Washers