Shop All Thumb Screws
Morton
Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht
Mfr # 362406008SS
Zoro # G9861020
product price: $8.25
/ea
Sold in multiples of 4 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material 303 Stainless Steel
- Head Height 5mm
- Head Material 303 Stainless Steel
- Head Dia. 24mm
Product Information
- Brand Morton
- MFR # 362406008SS
- Zoro # G9861020
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Head Height | 5mm |
Head Dia. | 24mm |
Shoulder Dia. | 12mm |
Thread Length | 8mm |
Details
Material | 303 Stainless Steel |
Head Material | 303 Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176217)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07000.031.0275)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 12 PK (61353)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406020SS)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5165)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406040)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5160)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- Morton Thumb Screws