Shop All Thumb Screws
Morton
Thumb Screw, 5/16"-18 Thread Size, Stainless Steel, 1/4" Head Ht
Mfr # KK-3150SS
Zoro # G9861045
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Stainless Steel
- Head Height 1/4"
- Head Material Stainless Steel
- Shoulder Length 1/2"
Product Information
- Brand Morton
- MFR # KK-3150SS
- Zoro # G9861045
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Head Height | 1/4" |
Shoulder Length | 1/2" |
Shoulder Dia. | 5/8" |
Head Dia. | 1-1/4" |
Thread Length | 1/2" |
Details
Material | Stainless Steel |
Head Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-1015-3.8)
- J.W. WINCO GN605-10X24-.500-A Socket Set Screw (605-10X24-0.500-A)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- MORTON Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht (361604010SS)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005020)
- MORTON Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht (363008016SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2512)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406020SS)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- MORTON Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht (363008020SS)
- Morton Thumb Screws