Shop All Thumb Screws
Morton
Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht
Mfr # 4404
Zoro # G9870139
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material 303 Stainless Steel
- Finish Black Oxide
- Head Height 5/16"
- Head Material 303 Stainless Steel
Product Information
- Brand Morton
- MFR # 4404
- Zoro # G9870139
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Head Height | 5/16" |
Head Dia. | 1/2" |
Shoulder Dia. | 3/8" |
Shoulder Length | 3/32" |
Thread Length | 1/2" |
Details
Material | 303 Stainless Steel |
Finish | Black Oxide |
Head Material | 303 Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Stainless Steel Knurled Thumb Screw with Shoulder
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- HILLMAN Wood Screw, #6, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116783)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4406)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4401)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005020)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5189)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- MORTON Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5162)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z1080)
- Morton Thumb Screws