Shop All Revolving Machine Handles
Morton
Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length
Mfr # RH-23
Zoro # G9861693
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Steel
- Thread Size 3/8"-16
- Color Silver
- Overall Length 3.82"
Product Information
- Brand Morton
- MFR # RH-23
- Zoro # G9861693
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3.82" |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Steel |
Color | Silver |
Description
Chrome Plated Revolving Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- CRAFTSMAN Sockets, 3/4" S X 1/2" drive S SAE 6 Poi (CMMT45935)
- HHIP 1/2" C-6 9 Piece Boring Bar Set (1001-0002)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON Stainless Steel Revolving Handle, M8 x 1.25 Thread, 64mm Handle Length (RH-26SS)
- Morton Revolving Machine Handles