Shop All Revolving Machine Handles
Morton
Stainless Steel Revolving Handle, M8 x 1.25 Thread, 64mm Handle Length
Mfr # RH-26SS
Zoro # G9861492
product price: $14.55
/ea
Sold in multiples of 2 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Stainless Steel
- Thread Size M8 x 1.25
- Color Silver
- Overall Length 82mm
Product Information
- Brand Morton
- MFR # RH-26SS
- Zoro # G9861492
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M8 x 1.25 |
Overall Length | 82mm |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Stainless Steel |
Color | Silver |
Description
Stainless Steel Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL BOX 1-1/16" X 1-1/4" 12 PT IM (MT8037)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4290)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- J.W. WINCO DIN98-ST-20-E Revolving Handle Steel (20WG57/E)
- Morton Revolving Machine Handles