Shop All Revolving Machine Handles
Morton
Stainless Steel Revolving Handle, M12 x 1.75 Thread, 85mm Handle Length
Mfr # RH-28SS
Zoro # G9861632
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Stainless Steel
- Thread Size M12 x 1.75
- Color Silver
- Overall Length 119mm
Product Information
- Brand Morton
- MFR # RH-28SS
- Zoro # G9861632
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M12 x 1.75 |
Overall Length | 119mm |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Stainless Steel |
Color | Silver |
Description
- •Revolving Handle Design
- •Polished 300 Series Stainless Steel
- •Wrench Flats for Securing
- •Inch and Metric Sizes Available
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- HHIP 5 Piece 82 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0006)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-24UNC (341771)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 3-Flute (56838)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- J.W. WINCO GN598-KU-26-3/8-16 Revolving Handle (6TG77/PL)
- Morton Revolving Machine Handles