Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter
Mfr # STH-306SS
Zoro # G9866453
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morton
- MFR # STH-306SS
- Zoro # G9866453
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-11' 0)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- JET Cold Saw Blade, 9 In. Dia., 180 Teeth (579000)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Stainless Steel Thread, 2.56" Handle Diameter (TH-104SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Diameter (TH-112)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.07" Handle Diameter (THP-107-OR)
- MORTON Adjustable Handle, Plastic Handle, M10 x 40mm screw, 80mm Handle Length (AH-935)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter (TH-3085)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- Morton Levers & Handles