Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16"-18 x .78" External Thread, 2.56" Handle Diameter
Mfr # STH-3047SS
Zoro # G9867004
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morton
- MFR # STH-3047SS
- Zoro # G9867004
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drift, 3/32 In (J961/4)
- KLEIN TOOLS 1/4 in Drive 72 Geared Teeth Hand Ratchet (65200)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Hand Tap Set (DWTS1-3/8-6)
- MORTON Adjustable Handle, Plastic Handle, M8 x 40mm screw, 65mm Handle Length (AH-932)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M6 x 32mm External Threads, 50mm Handle Diameter (STH-407SS)
- MORTON Adjustable Handle, Plastic Handle, M5 Internal Thread, 42mm Handle Length (AH-902)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter (TH-3085)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.41216X20)
- Morton Hand Knobs and Wheels