Shop All Revolving Machine Handles
Morton
High Gloss Plastic Revolving Handle, M10 x 1.5 Thread, 80mm Handle Length
Mfr # RH-62
Zoro # G9861912
product price: $9.99
/ea
Sold in multiples of 3 for $29.97
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Thermoplastic
- Thread Size M10 x 1.5
- Color Black
- Overall Width 26mm
Product Information
- Brand Morton
- MFR # RH-62
- Zoro # G9861912
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M10 x 1.5 |
Overall Width | 26mm |
Details
Item | Revolving Handle |
Handle Material | Thermoplastic |
Color | Black |
Description
High Gloss Plastic Revolving Handles
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Offset Snip, Right/Straight, 9 1/2 in, Hot Drop Forged Blades (2073212)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- GEDORE Striking Wrench, Straight, 1-3/4" (306 1.3/4AF)
- OX TOOLS 10" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-10)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- MORTON High Gloss Plastic Revolving Handle, M8 x 1.25 Thread, 65mm Handle Length (RH-61)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- J.W. WINCO GN598-KU-21-M6 Revolving Handle (6NG62/PL)
- Morton Revolving Machine Handles