Shop All Revolving Machine Handles
Morton
High Gloss Plastic Revolving Handle, 1/4"-20 Thread, 1.57" Handle Length
Mfr # RH-55
Zoro # G9861964
product price: $4.89
/ea
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Thermoplastic
- Thread Size 1/4"-20
- Color Black
- Overall Width .71"
Product Information
- Brand Morton
- MFR # RH-55
- Zoro # G9861964
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Overall Width | .71" |
Details
Item | Revolving Handle |
Handle Material | Thermoplastic |
Color | Black |
Description
High Gloss Plastic Revolving Handles
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 2-1/2" (10040)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- MORSE 15/16" Bi-Metal Hole Saw (MHS15)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-7/8" (98mm) (DCH0378-G)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- J.W. WINCO DIN98-ST-32-E Revolving Handle Steel (32WG57/E)
- Morton Revolving Machine Handles