Shop All Levers & Handles
Morton
Cast Iron Ball Handle, Zinc Plated Finish, 3/8"-16 Thread, 4-3/4" Diameter
Mfr # BH-104
Zoro # G9861483
product price: $15.35
/ea
Sold in multiples of 2 for $30.70
$30.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Grey Iron
- Overall Length 4-3/4"
- Finish Zinc Plate
- Overall Height 2-1/4"
- Standards RoHS/REACH
Product Information
- Brand Morton
- MFR # BH-104
- Zoro # G9861483
- Country of Origin United States
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 4-3/4" |
Overall Height | 2-1/4" |
Details
Material | Cast Grey Iron |
Finish | Zinc Plate |
Standards | RoHS/REACH |
Description
Cast Iron Ball Handles with Zinc Plated Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BRWG)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #62 (C70195)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- MORTON Adjustable Handle, Plastic Handle, M10 x 20mm screw, 80mm Handle Length (AH-933)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M8 x 20mm External Threads, 65mm Handle Diameter (STH-409SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-421SS-OR)
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- Morton Levers & Handles