Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter
Mfr # THP-309-OR
Zoro # G9867302
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/2"-13
- Color Safety Orange
- Type T-Handle
- Standards RoHS/REACH
Product Information
- Brand Morton
- MFR # THP-309-OR
- Zoro # G9867302
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Width | 3.62" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Standards | RoHS/REACH |
Handrail Component Material | Black Oxide Steel |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09715)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 3/8"-16 Thread, 4-3/4" Diameter (BH-104)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Thread, 2.56" Handle Diameter (TH-104)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M5 Internal Stainless Steel Thread, 50mm Handle Diameter (TH-202SS)
- Morton Levers & Handles