Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange
Mfr # TH-422SS-OR
Zoro # G9866304
Sold in multiples of 2 for $33.58
$33.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M10 x 1.5
- Color Safety Orange
- Type T-Handle
- Width 78mm
Product Information
- Brand Morton
- MFR # TH-422SS-OR
- Zoro # G9866304
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M10 x 1.5 |
Width | 78mm |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Handrail Component Material | Stainless Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX QuickSet Water Pump Pliers, 10 (87 22 250)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1 x 15 In L (BO100)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-09)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- MORTON Adjustable Handle, Plastic Handle, M5 x 10mm screw, 42mm Handle Length (AH-920)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 5/16"-18 x 1.97" Stainless Steel External Thread, 2.56" Handle Diameter, Safety Orange (TH-3043SS-OR)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 x 1.57" Steel External Thread, 1.98" Handle Diameter, Safety Orange (TH-3038-OR)
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.3A41X40)
- Morton Hand Knobs and Wheels