Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange
Mfr # TH-421SS-OR
Zoro # G9866849
Sold in multiples of 2 for $32.70
$32.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M10 x 1.5
- Color Safety Orange
- Type T-Handle
- Thread Type External
Product Information
- Brand Morton
- MFR # TH-421SS-OR
- Zoro # G9866849
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M10 x 1.5 |
Width | 78mm |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Handrail Component Material | Stainless Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- SUPER TOOL E Carbide 135 Deg. Jobber Length Drill Bit (50601)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (STB-12)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- MORTON Adjustable Handle, Plastic Handle, M5 Internal Thread, 42mm Handle Length (AH-902)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M5 x 20mm Steel External Thread, 50mm Handle Diameter (THP-403-OR)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter (THP-209SS)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24, Plastic Black, Comp: Steel, Button: Red (K0269.711A0)
- Morton Levers & Handles