Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 5/8"-11 x 1.57" Steel External Thread, 4.25" Handle Diameter, Safety Orange
Mfr # TH-324-OR
Zoro # G9868352
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 5/8"-11
- Color Safety Orange
- Type T-Handle
- Handrail Component Material Black Oxide Steel
Product Information
- Brand Morton
- MFR # TH-324-OR
- Zoro # G9868352
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 5/8"-11 |
Width | 4.25" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Handrail Component Material | Black Oxide Steel |
Standards | RoHS/REACH |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- DRILL AMERICA 7/16"-24 HSS Plug Hand Tap (DWTST7/16-24P)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- COILHOSE PNEUMATICS IN-LINE BLOW GUN SFTY TIP (AMA640S-DL)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.57" Stainless Steel External Thread, 3.07" Handle Diameter (TH-306SS)
- MORTON Adjustable Handle, Plastic Handle, M8 x 40mm screw, 65mm Handle Length (AH-932)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 5/16"-18 x 1.97" Stainless Steel External Thread, 2.56" Handle Diameter, Safety Orange (TH-3043SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Diameter (THP-105)
- MORTON Adjustable Handle, Plastic Handle, M10 x 20mm screw, 80mm Handle Length (AH-933)
- J.W. WINCO WN300-KT-92-1/2X13-SW Adjustable Lever Steel (8TF36K)
- Morton Levers & Handles