Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, M10 x 20mm screw, 80mm Handle Length
Mfr # AH-933
Zoro # G9865290
product price: $5.25
/ea
Sold in multiples of 5 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10 x 1.5
- Material Plastic Handle
- Finish Zinc Plated Screw
- Standards RoHS/REACH
Product Information
- Brand Morton
- MFR # AH-933
- Zoro # G9865290
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M10 x 1.5 |
Details
Material | Plastic Handle |
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fuse Puller, Small (34-015)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router (DWP611)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- MORTON Adjustable Handle, Plastic Handle, M10 x 30mm screw, 80mm Handle Length (AH-934)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 x .59" screw, 2.56" Handle Length (AH-825)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 3/8"-16 Thread, 4-3/4" Diameter (BH-104)
- MORTON Adjustable Handle, Plastic Handle, M12 Internal Thread, 80mm Handle Length (AH-908)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51)
- Morton Levers & Handles