Shop All Ratchet Parts
Morton
Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.97" Steel External Thread, 2.56" Handle Length
Mfr # MH-3043
Zoro # G9861249
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type External
- Handle Type Modern Design
Product Information
- Brand Morton
- MFR # MH-3043
- Zoro # G9861249
- Country of Origin Taiwan, Province of China
- Category Ratchet Parts
Details
Material | Zinc |
Type | External |
Handle Type | Modern Design |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06)
- REMGRIT Remgrit 2-1/4", Carbide Grit Hole Saw (G036)
- RIDGID Oil, 5 Gal Nu-Clear Thrdng (41575)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 2.56" Handle Length (MH-305)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3034)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 3/8"-16 Internal Thread, 3.07" Handle Length (MH-107)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M6 x 32mm Steel External Thread, 42mm Handle Length (MH-407)
- KO-KEN 3/8 in Square Drive Quick Spinner, 25mm, Z-series (3756ZS)
- Morton Ratchet Parts