Shop All Band Saw Blades
Morse
Zhebr10-100Ft - Flexback Carbon Bandsaw, 100 ft. L, 3/8" W, 10 TPI, 0.025" Thick, Carbon
Mfr # 163310100C
Zoro # G0762645
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Width 3/8"
- Teeth per Inch 10
- Thickness 0.025"
- Material Carbon
Product Information
- Brand Morse
- MFR # 163310100C
- Zoro # G0762645
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 100 ft. |
Width | 3/8" |
Details
Item | Zhebr10-100Ft - Flexback Carbon Bandsaw |
Teeth per Inch | 10 |
Thickness | 0.025" |
Material | Carbon |
Grade | QS HEF Carbon |
Description
Zhebr10-100Ft - Flexback Carbon Bandsaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06-11'1)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -13')
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-7'9-1/2)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-11'5)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDR14 -5'82)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447415)
- Morse Band Saw Blades