Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, 35-3/8in, PK3
Mfr # ZWEP35811MC
Zoro # G7554644
product price: $15.19
/pk 3, $5.06/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 9-3/8"
- Width 1/2"
- Teeth per Inch 8/11
- Thickness 0.020"
Product Information
- Brand Morse
- MFR # ZWEP35811MC
- Zoro # G7554644
- UPC # 050326002684
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 9-3/8" |
Width | 1/2" |
Blade Length | 35 3/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 8/11 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 811 |
Item | Portable Band Saw Blade |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
For Use With Saw Type | Portable Band Saws |
For Use With | Portable Band Saw |
Blade Series | Portable Band Saw Blades |
Materials Cut | Stainless Steel |
Blade Thickness | 0.02 in |
Tip Material | Metal |
Blade Material | Bi-Metal |
Primary Material Application | Stainless Steel |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 8/11, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Skinning Knife, Straight, Polymer (32-24E)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2232)
- KLEIN TOOLS Power Nut Setter, Magnetic, 3 pc Set (65411PK3)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- MORSE -32-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 32-7/8 in L, 1/2 in W x 0.0 (ZWEP32811MC)
- MORSE Matrix II Portable Band Saw Blade, Standard, 27-3/16 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stan (ZWEP2718W)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 10/14, PK3 (ZWEP321014MC)
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- Morse Power Saw Blades