Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, 14/18 TPI, PK3
Mfr # 001182
Zoro # G902569626
product price: $17.65
/pk 3, $5.88/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Cast Iron, Electrical Conduit, Machinable Metals, Pipe, PVC, Solids, Stainless Steel, Structural Pipes, Strut, Threaded Rod, Tubing
- Blade Width 1/2 in
- Blade Material Bi-Metal
- Blade Series Portable Band Saw Blades
- Metal Cutting Type Solid Stock, Thick Metal, Thin Metal
Product Information
- Brand Morse
- MFR # 001182
- Zoro # G902569626
- UPC # 050326001182
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Blade Width | 1/2 in |
Blade Length | 44 7/8 in |
Details
Teeth per Inch | 14/18 |
Materials Cut | Cast Iron, Electrical Conduit, Machinable Metals, Pipe, PVC, Solids, Stainless Steel, Structural Pipes, Strut, Threaded Rod, Tubing |
Item | Portable Band Saw Blade |
Blade Material | Bi-Metal |
Blade Series | Portable Band Saw Blades |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Primary Material Application | Metal |
Blade Thickness | 0.02 in |
For Use With Saw Type | Portable Band Saws |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Cast Iron, Electrical Conduit, Machinable Metals, Pipe, PVC, Solids, Stainless Steel, Structural Pipes, Strut, Threaded Rod, Tubing, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Master Cobalt, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- MORSE Band Mat 1 35 10/14 (3955131500)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP4414WGR)
- MORSE M.K. Morse 497-ZWEP441418MC 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in.; 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in. -Box Of 3 Ea (497-ZWEP441418MC)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- Morse Power Saw Blades