Shop All Pilot Point Drill Bits
Morse
Pilot Drill Bit, Steel, 1/4" Shank Size
Mfr # MAPD3CT
Zoro # G8040369
original price:
$4.95
5% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/32"
- Shank Shape Round
- Material Steel
- Pilot Drill Size 1/4" dia. x 3-3/32" L
- Shank Size 1/4"
Product Information
- Brand Morse
- MFR # MAPD3CT
- Zoro # G8040369
- UPC # 050326139229
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 3-3/32" |
Pilot Drill Size | 1/4" dia. x 3-3/32" L |
Shank Size | 1/4" |
Fits Hole Saw Dia. | 1/4" |
Pilot Bit Size | 1/4 in |
Pilot Bit Overall Length | 3 3/32 in |
Pilot Bit Shank Size | 1/4 in |
Details
Item | Pilot Drill Bit |
Shank Shape | Round |
Material | Steel |
For Use With | MHS, MHSA, MHSG, MHST Hole Saws |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Pilot Bit Material | Carbide |
Pilot Bit Shank Style | Round |
Pilot Bit Material | Carbide |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Round, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 3/32 in, Pilot Bit Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- AMPG Long Collet Stop, 5C (Z8997)
- MILWAUKEE TOOL 2 in. OPEN-LOK Rigid and Flexible Scrapers (2 pk) (49-25-2202)
- MORSE Auto Start Pilot for DG Holesaw, 2-5/8in. (DGAPC)
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3C)
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- Morse Drill Bits