Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Standard Length, Series 5374, Imperial, 37 Drill Size Wire, 0104 Drill Si
Mfr # 51050
Zoro # G808022799
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 51050
- Zoro # G808022799
- UPC # 686125510503
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, Standard Length, Series 5374, Imperial, 37 Drill Size Wire, 0104 in Drill Size Decimal inch, 214 in Overall Length, 114 in Cutting Depth, Standard Flute, 114 in Flute Length, 0104 in Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 716'' Hole Saw Arbor (DHSAR500)
- GREENLEE 9 in Wire Stripper (1935)
- WESTWARD Caliper, Dial, 0-12 In (4KU73)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- IRWIN DRILL BIT 29/64"" COBALT (3016129)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #49 (C15893)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- DRILL AMERICA 3/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/32)
- Morse Jobber Length Drill Bits