Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 5330, Imperial, 1364 Drill Size Fraction, 02031 Drill Size Deci
Mfr # 50387
Zoro # G708043672
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 50387
- Zoro # G708043672
- UPC # 686125503871
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, Series 5330, Imperial, 1364 in Drill Size Fraction, 02031 in Drill Size Decimal inch, 358 in Overall Length, 2716 in Cutting Depth, Standard Flute, 2716 in Flute Length, 1364 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- STARRETT Ball Attachment (247B)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/32 (44210)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74112)
- OSG Jobber Drill Bit, 1/8 in., Carbide (HP245-1248)
- CENTURY DRILL & TOOL Wood bit 3/8 Brad Point (37224)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #50 (C18103)
- DRILL AMERICA #68 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO68)
- Morse Jobber Length Drill Bits