Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 1333, ImperialMetric, 165 mm Drill Size Metric, 06496 Drill Size
Mfr # 12887
Zoro # G208041673
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 12887
- Zoro # G208041673
- UPC # 686125128876
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 165 mm Drill Size Metric, 06496 in Drill Size Decimal inch, 184 mm Overall Length, 125 mm Cutting Depth, 2 Flutes, Standard Flute, 125 mm Flute Length, 165 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-203 Salt And Lawn Roller (84-203)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- STM 5 Extended Die Grinder (174022)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48532)
- WESTWARD #6 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL76)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-I (68978)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- HHIP 1/4" C-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1104)
- WESTWARD #23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR1)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (40478)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/16 (C47613)
- Morse Drill Bits