Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 1333, ImperialMetric, 16 mm Drill Size Metric, 06299 Drill Size
Mfr # 12886
Zoro # G708021458
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 12886
- Zoro # G708021458
- UPC # 686125128869
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- M.A. FORD Twister Gp 5X Drill, 4.20Mm (22416540)
- VEGA Square 0 Power Bit x 2-3/4 (170R0A)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-G (C18034)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- OSG Screw Machine Drill Bit, 2.90 mm Size, 135 Degrees Point Angle (215-1142)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 3/8 (C13196)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #15 (41685)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- Morse Drill Bits