Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 1332B, Imperial, W Drill Size Letter, 0386 Drill Size Decimal inc
Mfr # 11677
Zoro # G908043120
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 11677
- Zoro # G908043120
- UPC # 686125116774
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, General Purpose, Series 1332B, Imperial, W Drill Size Letter, 0386 in Drill Size Decimal inch, 518 in Overall Length, 334 in Cutting Depth, Standard Flute, 334 in Flute Length, 0386 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum and NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- AMPG Cmm Extension, 10mm Length, M2 (Z3810)
- MILWAUKEE TOOL 8" Angled Head Diagonal Cutting Pliers (48-22-6528)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10356A)
- KODIAK CUTTING TOOLS #30 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412561)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/16 (C73004)
- IRWIN DRILL BIT COBALT 3/16" JOBBER 135 HSS (HN63112)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 2.50mm (C62823)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #28 (C23186)
- Morse Drill Bits