Shop All Jobber Length Drill Bits
Morse
Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, S Drill Size Letter, 0348 Drill Siz
Mfr # 17199
Zoro # G608023163
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 17199
- Zoro # G608023163
- UPC # 686125171995
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, S Drill Size Letter, 0348 in Drill Size Decimal inch, 478 in Overall Length, 312 in Cutting Depth, Standard Flute, 312 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- WESTWARD 26 ft Tape Measure, 1 in Blade (1MKT1)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point (J1192-A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.00mm (C74017)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.50mm (45828)
- DRILL AMERICA #30 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO30)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/16 (C23637)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #51 (46721)
- CENTURY DRILL & TOOL 5/16in PRO GRD BLK OX BULK 6PK (24120)
- Morse Drill Bits