Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 3/4" to 4-1/2"
Mfr # MHSPLU01
Zoro # G8040350
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals, Ceramic, Cast Iron
- Tooth Material Bi-Metal
- Number of Pieces 26
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2"
- Replacement Arbor No. Mfr. No. MA24, MA45PS
Product Information
- Brand Morse
- MFR # MHSPLU01
- Zoro # G8040350
- UPC # 050326177900
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2" |
Shank Size | 1/4 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20, 5/8"-18 |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Saw Size Range | 3/4 in to 4 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 3 in, 3 1/4 in, 3 5/8 in, 3 3/4 in, 4 1/4 in, 4 1/2 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals, Ceramic, Cast Iron |
Tooth Material | Bi-Metal |
Number of Pieces | 26 |
Replacement Arbor No. | Mfr. No. MA24, MA45PS |
Includes | (13) Bimetal Hole Saws, (2) Arbors with Pilot Drill, (4) Extra Pilot Drills, (9) Grit Hole Saws |
Impact Rated | No |
Teeth per Inch | 5/6 |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. MAPD3C, MAPD3CT |
Item | Hole Saw Kit |
Materials Cut | Cast Iron, Ceramic, Duct, Mild Steel, Nail Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, |
Number of Hole Saws | 22 |
Primary Material Application | General Purpose |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Cast Iron, Ceramic, Duct, Mild Steel, Nail Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube,, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 22, Saw Size Range 3/4 in to 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Micrometer Range:0-25mm, Accuracy: 0.01mm, Carbide Measuring Face, Chrome-Plated Frme, Ratchet Stop (35055)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Deep Socket (1-2367)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (MHS02E)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Maintenance Hole Saw Kit 11 pcs. (MHSG100)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- MORSE Carbide Hole Cutter Kit, 6 Pcs., 3 Teeth (CTS01)
- MORSE Hole Cutter Kit, 7 Pieces, 4 Teeth (CTD01)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- Morse Hole Saw Kits