Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 3/4" to 2-1/4"
Mfr # MHS04P
Zoro # G8040186
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Bi-Metal
- Number of Pieces 8
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
- Replacement Arbor No. Mfr. No. MA34, MA45PS
Product Information
- Brand Morse
- MFR # MHS04P
- Zoro # G8040186
- UPC # 050326177795
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4" |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20, 5/8"-18 |
Saw Size Range | 3/4 in to 2 1/4 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Bi-Metal |
Number of Pieces | 8 |
Replacement Arbor No. | Mfr. No. MA34, MA45PS |
Includes | (2) Arbors with Pilot Drill, (6) Hole Saws |
Teeth per Inch | 5/6 |
Item | Hole Saw Kit |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Arbor Design | Included |
Number of Hole Saws | 6 |
Primary Material Application | General Purpose |
Materials Cut | Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1363ZR)
- KYOCERA DR1437 (DR1437)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-3M)
- JET JCT-6680, 6" Horizontal Grinder (JCT-6680)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- MORSE Hole Cutter Kit, 7 Pieces, 4 Teeth (CTD01)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS16P)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- Morse Hole Saw Kits