Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 4-1/4in.
Mfr # CTD68
Zoro # G1822926
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 4 1/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Number of Teeth | 6 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 4 1/4 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160600)
- DEWALT Oscillating Rigid Scraper Blade (DWA4217)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- DRILL AMERICA 8-32 Carbon Steel Hand Tap Set (DWTS8-32)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MORSE Hole Cutter, Metal, Saw Diam. 1-5/16in. (CTD21)
- MORSE 4-3/4" Carbide Grit Hole Saw (MHSG76)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8 in. (CTS46)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/8 (MHSTK70)
- Morse Hole Saws