Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 4-1/2 in.
Mfr # CTS72
Zoro # G1823285
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 4 1/2 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 4 1/2 in, Max. Cutting Depth 3/16 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 8, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- KO-KEN Ratchet Adaptor 45 teeth 65mm 1/2 Sq. Drive (4755)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 3/8" X 7/16" 12PT Bx Wr (KHROW-1214DH)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE Hole Cutter, Metal, Saw Diameter 4in. (CTD64)
- MORSE Hole Cutter, Metal, Saw Diameter 2 in. (CTD315)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHSA33C)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 (MHSTK80)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHS22)
- Morse Hole Saws & Cutters