Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3 in.
Mfr # CTS48
Zoro # G1823407
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 3 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 8 |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth (Hole Cutters Only) | 8 |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hook Pick Set, Steel, 4 pcs., 13-3/4" L (13096)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYC6)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU88)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- MORSE 1-9/16" Carbide Grit Hole Saw (MHSG25)
- MORSE 2-1/8" Carbide Grit Hole Saw (MHSG34)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- Morse Hole Saws