Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-3/8 in.
Mfr # CTS54
Zoro # G1823370
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 3 3/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Number of Teeth | 8 |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 3/8 in, Max. Cutting Depth 3/16 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hook clamps, TLA.Z-23/140.5+R (TLA.)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2 in. (CTS72)
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- MORSE 167109 CTD Deep Hole Cutter, 1-1/16 in dia, 1 in D Cutting, Carbide Cutting Edge (CTD17)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK44)
- MORSE HOLESAW BIM MHS BULK 25 1-3/16 189194 (MHS19B25)
- Morse Hole Saws