Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-7/8 in.
Mfr # CTS46
Zoro # G1823425
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 7/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Number of Teeth | 8 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Impact Rated | Yes |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 7/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (QFR-079-8)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- MIGHTY MAXX Wrench Adjustable 8in (083-11108)
- TEKTON Phillips x 8" Screwdriver #3 8 in. Round (26685)
- MORSE 13/16" Carbide Grit Hole Saw (MHSG13)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- MORSE 1" Carbide Grit Hole Saw (MHSG16)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK44)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHS60)
- DIABLO Hole Saw 15/16" (DHS0938)
- Morse Hole Saws & Cutters