Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-5/16in.
Mfr # CTS37
Zoro # G1823510
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 2 5/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 8 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 2 5/16 in, Max. Cutting Depth 3/16 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 8, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pneumatic Engine Cleaning Gun (TL103200AV)
- WILLIAMS Williams T-Handle Hex Driver, 3/8 x 6" (HKT-3/8)
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (532616)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2 in. (CTS72)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8 in. (CTD58)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- CHAMPION CUTTING TOOL 7/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-7/8)
- Morse Hole Saws