Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-1/8in.
Mfr # CTS34
Zoro # G1823547
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 1/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Number of Teeth | 8 |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 1/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 12 Piece Collet Rack (3900-0016)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHS30)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- MORSE 167109 CTD Deep Hole Cutter, 1-1/16 in dia, 1 in D Cutting, Carbide Cutting Edge (CTD17)
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- Morse Hole Saws & Cutters