Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 1-1/2in.
Mfr # CTS235
Zoro # G1823608
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/2 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Number of Teeth | 8 |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/2 in, Max. Cutting Depth 3/16 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Pry Bar Tool (ATH-19-UNGL)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L (G472)
- KO-KEN Socket 5/16 6 Point 22mm 1/4 Sq. Drive (2400A-5/16)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- MORSE Hole Cutter, Metal, Saw Diameter 4in. (CTD64)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK44)
- MORSE 3-3/8" Bi-Metal Hole Saw (MHSA54C)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- Morse Hole Saws