Shop All Hole Saw Kits
Morse
Hole Cutter Kit, 7 Pieces, 4 Teeth
Mfr # CTD01
Zoro # G4172001
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Plumbing, Electrical Works
- Tooth Material Carbide Tipped
- Number of Pieces 7
- Saw Sizes Included 11/16", 13/16", 15/16", 1-1/16"
- Includes Ejector Spring, Hex Key, Pilot Drill, Split Point Drill
Product Information
- Brand Morse
- MFR # CTD01
- Zoro # G4172001
- UPC # 050326167543
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 11/16", 13/16", 15/16", 1-1/16" |
Max. Cutting Depth | 1 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Shield Dia. | Not Included |
Pilot Drill Size | 1/4 in dia x 2 3/4 in L |
Range of Saw Sizes | 11/16" to 1-1/16" |
Saw Size Range | 11/16 in to 1 1/16 in |
Hole Cutter Sizes (Hole Cutters) | 11/16 in, 13/16 in, 15/16 in, 1 1/16 in |
Details
Application | Metalworking, Plumbing, Electrical Works |
Tooth Material | Carbide Tipped |
Number of Pieces | 7 |
Includes | Ejector Spring, Hex Key, Pilot Drill, Split Point Drill |
Number of Teeth | 4 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Arbor Design | Included |
Primary Saw Application | Metal |
Item | Hole Cutter Kit |
Hole Saw Product Grouping | Hole Cutter Kits |
Impact Rated | No |
Primary Material Application | Metal |
Materials Cut | Metal |
Number of Hole Cutters | 4 |
Description
Hole Cutter Kit, Primary Material Application Metal, Materials Cut Metal, Arbor Design Included, Tooth Material Carbide Tipped, Max. Cutting Depth 1 in, Impact Rated No, Hole Cutter Sizes (Hole Cutters) 11/16 in, 13/16 in, 15/16 in, 1 1/16 in, Saw Size Range 11/16 in to 1 1/16 in, Number of Hole Cutters 4, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 2 3/4 in L, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun 6" Extension/High Flow Tip 1/4" (CO TYP2506)
- AVEN Hemostat Straight Serrated Jaws, 8" (12019)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- KO-KEN Socket 8mm Surface 55mm 3/8 Sq. Drive (3310M-8)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHSELE01)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Carbide Hole Cutter Kit, 6 Pcs., 3 Teeth (CTS01)
- FLEMING SUPPLY Hole Saw Set 16 Piece Kit With 12 Saws (0.75"-5 Inch), Hex Key Wrench, Drive Plate and Storage Case (140817QAD)
- Morse Hole Saws & Cutters