Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 7500, Metric, 3 Piece, M36x3 Size, Ground Thread Standard, 3
Mfr # 38236
Zoro # G307999912
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 7500, Measurement System Metric, 3 Piece, M36x3 Size, Ground Thread Standard, 3 in Thread Length, 6116 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, D9 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A3X25)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- DRILL AMERICA 5/16"-18 Carbon Steel Plug Hand Tap (DWTP5/16-18)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- DRILL AMERICA 5/16"-16 HSS Plug Hand Tap (DWTST5/16-16P)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- SOWA HIGH PERFORMANCE TAPS M10 x 1.25mm H.S.S. Metric Taper Hand Taps (123500)
- Morse Taps