Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 2068, Imperial, 3 Piece, 1024 Size, GroundUNC Thread Standa
Mfr # 33924
Zoro # G807999900
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 2068, Measurement System Imperial, 3 Piece, 1024 Size, GroundUNC Thread Standard, 78 in Thread Length, 238 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, H3 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- BIG KAHUNA Big Kahuna Drl Powered Cable (35-076)
- REGAL CUTTING TOOLS 1/4-28 H3 3 Flt. Bottom STI Hand Tap (007058AS)
- DRILL AMERICA 7/8"-14 Carbon Steel Hand Tap Set (DWTS7/8-14)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Tap Set (DWT60838)
- REGAL CUTTING TOOLS 5/8-18 H4 4 Flt. Bottom STI Hand Tap (007148AS)
- REGAL CUTTING TOOLS M4.5 x 0.75 Hand Tap D2 4 Flt Plug (020137AS)
- Morse Hand Taps