Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 2046, Imperial, 3 Piece, 7814 Size, GroundUNF Thread Standa
Mfr # 32720
Zoro # G608000072
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 2046, Measurement System Imperial, 3 Piece, 7814 Size, GroundUNF Thread Standard, 2732 in Thread Length, 41116 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, H4 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- QUALTOOL High Torque Socket/Bit, 1/4" Sqr Drv, (HTS 2)
- GENERAL TOOLS MFG SS Pock Caliper (132ME)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (667)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- DRILL AMERICA 6-32 HSS Left Hand 3 Flute Plug Tap (DWT60706)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Flt. Bottom Metric Hand Tap (027722AS)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- Morse Hand Taps