Shop All Drum Tools
Morse
Drum Tumbler, 230VAC, 800 lb. Capacity
Mfr # 310-1
Zoro # G0128220
product price: $14,032.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$14,032.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Overall Length 76 in
- Overall Width 39 in
- Phase Single
- Overall Height 53.13 in
Product Information
- Brand Morse
- MFR # 310-1
- Zoro # G0128220
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 76 in |
Overall Width | 39 in |
Overall Height | 53.13 in |
For Maximum Drum Height | 37 in |
For Maximum Drum Diameter | 23 1/2 in |
Manufacturer Warranty Length | 2 yr Limited |
For Minimum Drum Diameter | 18 in |
For Minimum Drum Height | 29 in |
Overall Depth | 74.44 in |
Description
Drum Tumbler, Automated Operation Yes, Drum Loading Tilt to Load, For Drum Capacity 30 to 55 gal, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 37 in, For Minimum Drum Diameter 18 in, For Minimum Drum Height 29 in, For Number of Drums 1, Full Container Weight Capacity 800 lb, Half-Full Drum Weight Capacity 400 lb, Maximum Motor Horsepower 2 hp, Motor Enclosure Totally Enclosed Fan Cooled, Operating Voltage @ Current 115V @ 23A, 208V @ 12A, 230V @ 11.5A, Overall Depth 74.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Green, 9 1/4 in L (30237GREEN)
- TRITON PRODUCTS Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-SLV)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- MORSE MorseĆ PailPRO Model 5 Gallon Stainless Steel Can Tipper - 75 Lb. Capacity (15-SS)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- MORSE Drum Carrier, 55 gal., 800 lb., Mobile (80I)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- Morse Drum Tools