Shop All Drum Tools
Morse
Drum Roller, Mobile, 1/2 HP, Single Phase
Mfr # 201VS-E1
Zoro # G3777980
product price: $3,184.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,184.99
Free 30-Day Returns
Key Features
- Overall Height 19.25 in
- Mobile/Stationary Mobile
- Number of Drums 1
- Overall Length 34 3/4 in
- HP 1/2 hp
Product Information
- Brand Morse
- MFR # 201VS-E1
- Zoro # G3777980
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 19.25 in |
Overall Length | 34 3/4 in |
Overall Width | 21 in |
Max. Drum Length | 40 in |
Handle Drum Dia. | 6 in to 28 in |
For Minimum Drum Diameter | 6 in |
For Maximum Drum Diameter | 28 in |
For Minimum Drum Height | 30 in |
Power Cord Length | 8 in |
For Maximum Drum Height | 38 in |
Overall Depth | 34.75 in |
Manufacturer Warranty Length | 2 yr Limited |
Description
Single Drum Roller, Automated Operation Yes, Drum Loading Lift to Load, Tilt to Load, For Drum Capacity 55 gal, For Maximum Drum Diameter 28 in, For Maximum Drum Height 38 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height 30 in, For Number of Drums 1, Full Container Weight Capacity 300 lb Dry Load, 500 lb Liquid Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1/2 hp, Motor Enclosure Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- AP PRODUCTS AP Products 011-340 3/4" x 100' Vinyl Insert, Dark Gray (011-340)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- MORSE Morse® PailPRO„¢ Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity (44607)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- Morse Drums & Accessories