Shop All Drum Tools
Morse
Drum Roller, Mobile, 1/2 HP, Single Phase
Mfr # 201/20-1
Zoro # G3777999
product price: $2,791.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,791.99
Free 30-Day Returns
Key Features
- Overall Height 19.25 in
- Overall Length 34 3/4 in
- Mobile/Stationary Mobile
- Number of Drums 1
- Overall Width 21 in
Product Information
- Brand Morse
- MFR # 201/20-1
- Zoro # G3777999
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 19.25 in |
Overall Length | 34 3/4 in |
Overall Width | 21 in |
Handle Drum Dia. | 6 in to 28 in |
Max. Drum Length | 40 in |
Power Cord Length | 8 in |
Overall Depth | 34.75 in |
For Maximum Drum Diameter | 28 in |
For Minimum Drum Diameter | 6 in |
Manufacturer Warranty Length | 2 yr Limited |
For Maximum Drum Height | 38 in |
For Minimum Drum Height | 30 in |
Description
Single Drum Roller, Automated Operation Yes, Drum Loading Lift to Load, Tilt to Load, For Drum Capacity 55 gal, For Maximum Drum Diameter 28 in, For Maximum Drum Height 38 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height 30 in, For Number of Drums 1, Full Container Weight Capacity 300 lb Dry Load, 500 lb Liquid Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1/2 hp, Motor Enclosure Totally Enclosed Fan Cooled, Operating Voltage @ Current 115V @ 7.4A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 8 in H (DC2080-SXL BUY 6S)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- MORSE Morse® PailPRO„¢ Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity (44607)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- Morse Drums & Accessories