Shop All Drum Tools
Morse
Drum Carrier, 55 gal., 800 lb., Mobile
Mfr # 80I
Zoro # G7330741
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Number of Drums 1
- Overall Length 44 in
- Drum Capacity 55 gal
- Overall Width 45 in
Product Information
- Brand Morse
- MFR # 80I
- Zoro # G7330741
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 66 in |
Overall Length | 44 in |
Overall Width | 45 in |
Dispensing Height | 17 in |
For Maximum Drum Height | 36 in |
For Minimum Drum Diameter | 22 1/2 in |
For Maximum Drum Diameter | 22 1/2 in |
Rotation Height | 17 in |
Description
Drum Carrier, Dispensing Height 17 in, Drum Orientation Horizontal, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Strap and Ratchet, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, For Maximum Drum Diameter 22 1/2 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/2 in, Forward Tilt 360 Degrees , Number of Grip Points Not Applicable, Grip Location Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- SCULLY Eg-218 01425 Econ-O-Tank Gauge (EG-218)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- MORSE Morse PailPRO Model 5 Gallon Stainless Steel Can Tipper - 75 Lb. Capacity (15-SS)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- Morse Drum Tools