Shop All Chop Saws & Cut-Off Saws
Morse
Chop Saw, 14 In. Blade, 1 In. Arbor
Mfr # CSM14MB
Zoro # G3973602
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Blade Dia. 14 in
- Corded/Cordless Corded
- Handle Type Horizontal D
- Application Metal Cutting
Product Information
- Brand Morse
- MFR # CSM14MB
- Zoro # G3973602
- UPC # 050326101172
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 1300 No Load RPM, 15 Amps, Corded, Cutting Capacity 5-1/8 In., Pivoting Fence Angle 45 Degrees , Guard Type Retractable, Handle Type Horizontal D, Tool Weight 53 lb, Application Metal Cutting, Material Cast Aluminum Base, Polycarbonate Handle, Steel Guard, Includes 14 in Steel Cutting Blade, Metering Vice, Acrylic Sheet Safety Shield, Retractable Blade Guard, Chip Collection Chamber, Goggles, Ear Plugs, 22/71 in and 3/16 in Hex Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- LINCOLN LUBRICATION Needle Nozzle (5806)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- MAKITA CUT OFF SAW 14" (MPLW1401)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- FASTCAP Fastcap Fcsawhood Chopshop Saw Hood (FCSAWHOOD)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- Morse Power Saws